Zoro Homepage

Utility Knife Utility, 7 in L

  • Mfr # OL

  • Zoro # G3523037


product price: $13.49
/ea

Key Features

Overall Length
7 in
Blade Type
Utility
Blade Material
Steel
Handle Type
Extended Depth
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL
Zoro #
G3523037
UPC #
091511600070
Country of Origin
Japan

Dimensions

Overall Length
7 in
Overall Thickness
2.4 in
Overall Width
1 in
Blade Width
18 mm

Details

Item
Utility Knife
Blade Type
Utility
Blade Material
Steel
Handle Type
Extended Depth
Handle Material
Plastic
Application
Multipurpose
Includes
Tucker
Features
Acetone Resistant
Handle Color
Yellow
Number of Blades Included
1
Blade Change
Thumb Blade Knob
Number of Segments
8
Blade Operation
Manual Retracting
Metal Detectable
No
NSF Certified
No
Blade Finish
Unfinished
Replaceable Blade
Yes
Blade Edge Type
Plain
For Cutting Leather
Yes
Blade Type Included
Snap-Off
Retractable Blade
Yes
For Cutting Rubber
Yes
For Cutting Plastic
Yes
Number of Blades Stored
1
Number of Blade Segments
8
For Cutting Cardboard
Yes
For Cutting Cork
Yes
For Use With
Carpet, Foam, Insulation Board
Handle Style
Straight
Blade Design
40
Manufacturer Model Number of Included Blade
LB
Tether Ready
Yes
Grip Type
Plain
Other Material Applications
Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
Blade Change Method
Quick-Change
For Cutting Fabric
No
For Cutting Paper
Yes
Blade Tip
Standard

Description

Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Plain, Blade Finish Unfinished, Blade Material Steel, Blade Operation Manual Retracting, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 18 mm, Grip Type Plain, Handle Color Yellow, Handle Material Plastic, Handle Style Straight, Includes Tucker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.