This item is Discontinued.

Olicamp Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove 329010

Olicamp FMS-116T Kinetic Ultra Titanium Stove Stove (Discontinued)

  • Mfr # 329010
  • Zoro # G304053815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329010
Zoro #
G304053815
UPC #
000194018935
Country of Origin
China

Description

Specifications:
  • Weight - 48g/1.7 oz.
  • Size - 2.5 x 2.6 in.
  • Ignition - Manual
  • Output - 9,620 BTU
  • Boil Time - 3 min 30 seconds
  • Fuel Type - Canister (fuel sold separate)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.