Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1300 Lumen Rechargeable Flashlight with UV Light & Green Laser

  • Mfr # Arkfeld Pro

  • Zoro # G122646619


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Body Material
Metal Alloy
Includes
Magnetic Charging Cable
Standards
CE, UN38.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Arkfeld Pro
Zoro #
G122646619
UPC #
-
Country of Origin
China

Dimensions

Length
1.06 in
Width
4.72 in
Height
0.62 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Item
Flashlight
Body Material
Metal Alloy
Body Color
Black
Includes
Magnetic Charging Cable
Standards
CE, UN38.3
Battery Type
Lithium Ion
Voltage
3.7 V
Battery Included / Bare Tool
Yes

Description

The Olight Arkfeld Pro is a versatile EDC flashlight that can deliver a brilliant 1300 lumens, casting light up to 112 yards. It offers not only five distinct brightness modes plus Strobe but also serves as a UV light and a green laser pointer. The Arkfeld Pro's UV light is exceptionally powerful, making it perfect for tasks like detecting counterfeit money, mineral identification, and cleanliness assessment. Meanwhile, the bright green laser is a valuable tool for applications like surveying, presentations, or demonstrations at long distances. Additionally, the flashlight and green laser pointer can be used simultaneously for even more diverse usage. You can seamlessly switch between the three light sources using the Arkfeld Pro's circular selector. The large central button conveniently powers the light on and off and adjusts the brightness if necessary. With a built-in 1500 mAh battery, the Arkfeld Pro can be effortlessly charged using its magnetic charging cable, which easily snaps to the bottom of the light, and features power indicators that notify you when it's time to recharge. Once fully charged, it can run for over 264 hours on its lowest mode. The Arkfeld Pro's slim, ultra-thin profile allows it to slip easily into your pocket, or you can use the clip to attach it to backpacks, belts, and more for convenient access. Crafted from durable aluminum alloy, the Arkfeld Pro can withstand drops from a height of 1 meter and can be submerged up to 1 meter, thanks to its IPX7-rated protection. It proves to be a dependable companion for everyday tasks, outdoor adventures, and more, across various environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.