Shop OLIGHT
See all product information
Create Account
1500 Lumen Rechargeable EDC Flashlight with UV Light and Green Laser
- Mfr # ArkPro
- Zoro # G123426364
product price:Â
$
99.99
/ea
Key Features
For Use With
Portable Lighting
Body Material
Anodized Metal Alloy
Voltage
3.7+/- V
Body Color
Black
Height
0.63 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ArkPro
- Zoro #
- G123426364
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 0.63 in
- Width
- 4.88 in
- Length
- 1.06 in
- Flashlight Battery Size
- 2,000 mAh
Details
- For Use With
- Portable Lighting
- Body Material
- Anodized Metal Alloy
- Voltage
- 3.7+/- V
- Item
- Flashlight
- Body Color
- Black
- Magnetic
- Yes
- Standards
- CE, ROHS, UN38.3
- Application
- Professional
- Charging Cable
- Included
- Includes
- Olight ArkPro, Magnetic Charging Cable
- Finish
- Anodized
Description
The Olight Arkfeld Pro has long been regarded as the creme de la creme of EDC flashlights, and now Olight has reimagined it with a bold new vision. The new ArkPro introduces both floodlight and spotlight modes, offering brighter illumination, expanded settings, and a refined, sleeker design. It delivers up to 1,500 lumens with a beam distance of 224 yards. The ArkPro offers five brightness levels, each with both Spotlight and Floodlight options. The Spotlight provides pinpoint accuracy for long-range searches, while the Floodlight delivers wide coverage for exploration, caving, and everyday use - giving you the perfect beam for every moment. The ArkPro also features a Strobe mode that can be used for emergencies. Beyond its main beam, the ArkPro is equipped with a UV light and a green laser pointer. The UV light includes High and Low modes for detecting counterfeit money, identifying minerals, and checking surfaces for cleanliness. The green laser, also with High and Low modes, is excellent for surveying, presentations, or long-distance demonstrations. Both can be used at the same time as the flashlight for maximum versatility. Switching between the three light sources is simple with the ArkPro's circular selector, and a central button conveniently powers the light on and off and adjusts brightness. A separate button on the side of the ArkPro activates the green laser. Powered by a built-in 2,000 mAh battery, the ArkPro can charge effortlessly via a magnetic charging cable that snaps onto the bottom of the light or via its USB-C port on the side of the light. Power indicators notify you when it's time to recharge, and once fully charged, the flashlight runs for up to 14 days on its lowest setting. With its slim, ultra-thin profile, it easily slips into your pocket, or you can use the pocket clip to attach to backpacks, belts, and more for convenient access. Crafted from durable aluminum alloy, the ArkPro withstands drops from up to 1 meter and can be submerged to the same depth, thanks to its IPX7-rated protection. This makes it a dependable companion for everyday tasks, outdoor adventures, and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.