Shop OLIGHT
See all product information
Create Account
1800 Lumen Rechargeable EDC Flashlight
- Mfr # Baton Ultra
- Zoro # G423426354
product price:Â
$
99.99
/ea
Key Features
Finish
Anodized
Battery Type
Lithium Ion
For Use With
Portable Lighting
Body Material
O-Aluminum
Width
4.45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Baton Ultra
- Zoro #
- G423426354
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 4.45 in
- Flashlight Battery Size
- 3,500 mAh
- Length
- 0.9 in
- Height
- 0.9 in
Details
- Finish
- Anodized
- Battery Type
- Lithium Ion
- For Use With
- Portable Lighting
- Body Material
- O-Aluminum
- Includes
- Baton Ultra, MCC3 Magnetic Charging Cable, L Stand
- Standards
- CE, ROHS, UN38.3
- Body Color
- Olive Green
- Item
- Flashlight
- Batteries Included
- Yes
- Application
- Professional
- Voltage
- 3.7+/- V
Description
The Olight Baton Ultra is a premium evolution of the trusted Baton series, built for those who demand more power, performance, and durability in a compact everyday carry light. Delivering up to 1,800 lumens with an impressive 328 yard beam distance, it offers significantly enhanced reach and intensity, making it ideal for both daily tasks and outdoor adventures where visibility matters most. At the core of its performance is Olight's proprietary EIP 1 LED, engineered to provide higher efficiency and a clean, natural beam that delivers clarity without compromise. Designed to match its elevated performance, the Baton Ultra features a rugged yet refined construction using Olight's exclusive O-Aluminum (OAL) material, offering superior strength and scratch resistance for long-term reliability. Its dual-switch interface combines a side switch for everyday brightness control with a textured tail switch for instant access to High and Turbo modes, including momentary-on functionality for quick, responsive use in critical situations. This intuitive control system bridges the gap between EDC convenience and tactical responsiveness. For added versatility, the Baton Ultra supports dual charging with both magnetic MCC and a hidden USB-C port, giving you flexible, fast, and convenient power options whether at home or on the go. Powered by a 3,500mAh battery, it delivers dependable runtimes, including up to 100 days in Moonlight mode, ensuring it's always ready when you need it. Compact, durable, and feature-rich, the Baton Ultra sets a new standard for high-performance everyday carry lighting.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.