Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2500 Lumen Rechargeable Tactical Flashlight

  • Mfr # Warrior ULTRA

  • Zoro # G222646588


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lithium Ion
Length
1.14 in
Finish
Anodized
Width
5.51 in
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Warrior ULTRA
Zoro #
G222646588
UPC #
-
Country of Origin
China

Dimensions

Length
1.14 in
Width
5.51 in
Height
1.14 in

Details

Battery Type
Lithium Ion
Finish
Anodized
Voltage
3.7 V
Battery Included / Bare Tool
Yes
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Item
Flashlight
Body Material
Metal Alloy
Body Color
Green
Includes
Flashlight Holster;Magnetic Charging Cable

Description

The Olight Warrior Ultra is a powerful flashlight that delivers an impressive blend of brightness and throw. With a maximum output of 2,500 lumens and a beam distance of up to 349 yards, the Warrior Ultra is an ideal everyday carry duty light for police, patrol, and search and rescue teams. Designed for versatility, it features a large, easy-to-locate side switch for adjusting brightness levels and a responsive tail switch for quick activation. With five brightness modes, the Warrior Ultra easily adapts to any lighting scenario. It also includes a proximity sensor that automatically reduces brightness when it detects nearby obstructions, helping to prevent overheating and blinding reflections. Powered by a high-capacity battery, the Warrior Ultra offers up to 55 days of runtime on its lowest setting. Built-in indicators on the side button display the battery level at a glance, so you’ll always know when it’s time to recharge. When you do, recharging is simple thanks to Olight’s magnetic charging cable-just snap it onto the bottom of the flashlight. Constructed from durable O-aluminum, the Warrior Ultra features an IPX8 waterproof rating and can withstand drops of up to two meters, making it reliable in tough environments. Whether you're navigating the wilderness, tracking a target, or responding to emergencies, this high-performance flashlight is built to light the way.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.