
Arkfeld Ultra 1400 Lumen EDC Flashlight with UV Light & Green Laser
Mfr # ArkfeldUltra
Zoro # G922646567
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Width
4.72 in
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Includes
Magnetic charging cable
Body Color
Olive Green
Body Material
OAL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ArkfeldUltra
Zoro #
G922646567
UPC #
-
Country of Origin
China
Dimensions
Width
4.72 in
Length
1.06 in
Height
0.63 in
Details
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Item
Flashlight
Includes
Magnetic charging cable
Body Color
Olive Green
Body Material
OAL
Battery Included / Bare Tool
Yes
Battery Type
Lithium Polymer
Voltage
3.7 V
Standards
CE, UN38.3
Description
The Olight Arkfeld Ultra is a versatile EDC flashlight capable of delivering 1,400 lumens and casting light up to 112 yards. Constructed from a new material called O-aluminum, it’s twice as strong as previous models, making it ideal for everyday carry or outdoor activities like camping, hiking, and caving. The Arkfeld Ultra features five distinct brightness modes, as well as a UV light and a green laser pointer. Its powerful UV light is useful for detecting counterfeit money, identifying minerals, and assessing cleanliness. At the same time, the bright green laser is a valuable tool for surveying, presentations, or long-distance demonstrations. Additionally, the flashlight and green laser can be used simultaneously for even greater versatility. Switching between the three light sources is simple with the Arkfeld Ultra’s circular selector, and a central button conveniently powers the light on and off and adjusts brightness. Powered by a built-in 1,500 mAh battery, the Arkfeld Ultra charges effortlessly via a magnetic charging cable that snaps onto the bottom of the light. Power indicators notify you when it’s time to recharge, and once fully charged, the flashlight runs for up to 11 days on its lowest setting. With its slim, ultra-thin profile, it easily slips into your pocket, or you can use the two-way clip to attach to backpacks, belts, and more for convenient access. Crafted from durable aluminum alloy, the Arkfeld Ultra withstands drops from up to 1 meter and can be submerged to the same depth, thanks to its IPX7-rated protection. This makes it a dependable companion for everyday tasks, outdoor adventures, and more.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.