Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baton 4 Premium 1300 Lumen Rechargeable EDC Flashlight with Wireless Charging Case

  • Mfr # Baton4 Premium

  • Zoro # G622646577


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Battery Type
Lithium Ion
Width
2.48 in
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Height
0.83 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Baton4 Premium
Zoro #
G622646577
UPC #
-
Country of Origin
China

Dimensions

Width
2.48 in
Length
0.83 in
Height
0.83 in

Details

Battery Type
Lithium Ion
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Body Material
Metal Alloy
Body Color
Black
Includes
Baton 4 Charging Case;Lanyard (with pin tool);Type-C USB Charging Cable;Cleaning Cloth
Item
Flashlight

Description

The Olight Baton 4, an upgraded iteration of the popular Baton series, offers an enhanced experience with a brighter beam, extended throw, prolonged runtime, and additional features-all packed into a compact design of less than 3 inches. This lightweight EDC flashlight boasts an impressive output of up to 1300 lumens, capable of illuminating distances of 186 yards with a soft, even flood beam from its smooth TIR optic lens. With 5 brightness modes and a strobe function, the Baton 4 caters to a range of lighting needs. Maintaining the compact dimensions of its predecessor at 2.48'' in length and a mere 1.85 ounces, it effortlessly fits into any pocket or bag. The dual-direction pocket clip and magnetic base add versatility for secure travel or hands-free use. Featuring a built-in 650mAh battery, the Baton 4 is easily rechargeable through its magnetic charging cable, ensuring convenience with intuitive power indicators signaling the need for a recharge and indicating the current brightness mode. Once fully charged, it can run for up to 30 days on its lowest mode. Don’t have your charging cable on you? The Baton 4 Premium includes a wireless charging case that provides 190 days of runtime and can fully support the Baton 3 and charge and store the S1R II, Perun Mini, and Perun 2 Mini. The case also features a button that can fully operate the Baton 4 without ever having to remove it from its case. The case’s USB-C port allows convenient charging on the go, and its LED display keeps you informed about the battery level. Designed to tackle various situations, the Baton 4 boasts an IP68 waterproof rating and can withstand drops of up to 1.5 meters. Whether camping, hiking, fishing, or managing daily tasks, the Baton 4 stands as an essential everyday carry companion.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.