Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oclip Pro 500 Lumen USB-C Rechargeable Clip-On Flashlight

  • Mfr # Oclippro

  • Zoro # G022646610


product price: $60.89
/ea

Key Features

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Type
Lithium Ion
Battery Included / Bare Tool
Yes
Height
1.1 in
Width
2.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Oclippro
Zoro #
G022646610
UPC #
-
Country of Origin
China

Dimensions

Height
1.1 in
Width
2.24 in
Length
1.1 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Battery Type
Lithium Ion
Battery Included / Bare Tool
Yes
Standards
CE, UN38.3
Finish
Anodized
Includes
USB-C charging cable
Body Material
Metal Alloy
Item
Flashlight
Body Color
Black
Voltage
3.7 V

Description

The Olight Oclip Pro is a compact and versatile clip-on flashlight with floodlight, spotlight, and red light modes to meet a variety of needs. Compared to its predecessor, the Oclip Pro is brighter, features more modes, runs longer, and is more durable. The Oclip Pro can shine up to 500 lumens and emit a beam of up to 131 yards, all while maintaining its super small size, making it ideal for everyday carry, camping, cycling, and more. The Oclip Pro's rotary selector makes it easy to switch between three lighting modes: Floodlight for wide-area coverage, Spotlight for focused, long-distance illumination, and Red Light to help preserve night vision. With five brightness settings for each mode and extra Beacon, SOS, and Red Blink functions, the Oclip Pro adapts to any situation. Weighing just 1.87 ounces and measuring just over 2 inches long, the Oclip Pro is perfectly suited for EDC. The Oclip Pro features a USB-C charging port, taking only 1.5 hours to reach full power, with a power indicator for easy monitoring. With an IPX6 waterproof rating and 1.5-meter impact resistance, the Oclip Pro is a reliable choice for everyday tasks, outdoor adventures, and more, no matter the environment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.