Oclip Ultra 530 Lumen USB-C Rechargeable Clip-On Flashlight - Green

  • Mfr # OCLIPULTRA-GN

  • Zoro # G422646562


product price:  $73.45
/ea

Key Features

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Width
2.24 in
Height
1.1 in
Voltage
3.7 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCLIPULTRA-GN
Zoro #
G422646562
UPC #
-
Country of Origin
China

Dimensions

Length
1.11 in
Width
2.24 in
Height
1.1 in

Details

Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Standards
CE, UN38.3
Voltage
3.7 V
Battery Type
Lithium Ion
Body Color
Green
Item
Flashlight
Body Material
OAL
Includes
USB-C charging cable
Battery Included / Bare Tool
Yes

Description

The Olight Oclip Ultra is a compact, versatile clip-on flashlight that offers floodlight, spotlight, and UV modes to meet all your lighting needs. Despite its super small size, the Oclip Ultra delivers up to 530 lumens with a beam distance of up to 142 yards, making it perfect for everyday carry, camping, work, and more. Its rotary selector makes it easy to switch between lighting modes: Floodlight for wide-area coverage, Spotlight for focused long-distance illumination, and UV light for detecting stains, counterfeit money, and more. Both Floodlight and Spotlight modes offer five brightness levels, along with access to Strobe and Beacon functions. Weighing just 1.94 ounces and measuring only 2.24 inches long, the Oclip Ultra is built for convenience and portability. Simply clip it onto a shirt or backpack, or use its magnetic base for hands-free usage. It features a USB-C charging port that powers the device in just 1.5 hours, with a built-in power indicator to help you stay charged. Constructed with durable O-Aluminum, the Oclip Ultra is IPX6 water-resistant and impact-resistant up to 1.5 meters, making it a reliable tool for daily tasks, outdoor adventures, and challenging environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.