Shop OLIGHT
See all product information
Create Account
O'Pen 3 EDC Pen with Tip and Clip Lights and Green Laser Pointer, Black
- Mfr # O'Pen 3
- Zoro # G723426368
product price:Â
$
79.99
/ea
Key Features
Application
Professional
Barrel Material
A6061-T6 Aluminum Alloy
Includes
O'Pen 3 (Battery Included), USB-C Charging Cable, Pen Refill
Standards
CE, ROHS, UN38.3
Overall Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- O'Pen 3
- Zoro #
- G723426368
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 1/2 in
Details
- Application
- Professional
- Barrel Material
- A6061-T6 Aluminum Alloy
- Includes
- O'Pen 3 (Battery Included), USB-C Charging Cable, Pen Refill
- Item
- Pen
- Standards
- CE, ROHS, UN38.3
- Color
- Black
Description
The O'Pen 3 is a precision writing instrument enhanced with multiple illumination and presentation tools, designed for professionals who write, inspect, and present in their day-to-day life. The Olight O'Pen 3 integrates light exactly where it's needed - without compromising balance, comfort, or writing performance. At its core is the pen tip light, which softly illuminates the page at the point of contact, allowing smooth, glare-free writing in dim rooms, aircraft cabins, or nighttime job sites. The clip-mounted white light, delivering up to 120 lumens across four brightness levels, provides hands-free illumination for reading documents, checking labels, or close-up inspection. A two-stage red clip light preserves night vision and includes an SOS mode for emergency signaling when visibility and discretion matter. For meetings and field briefings, the built-in green laser pointer delivers crisp, accurate pointing for confident presentations and on-the-job use. Compared to its predecessor, the O'Pen 3 offers more lighting modes, longer runtime, improved laser performance, and enhanced overall versatility. Made from aluminum with a gently tapered profile and a meteor-shower-inspired grip, the O'Pen 3 feels natural in your hand and remains comfortable during extended use. Measuring 6.10 inches and weighing just 1.18 oz, it carries as a pen should. A hidden USB-C charging port fully recharges the battery in about one hour while preserving a clean, seamless design. Whether you're taking notes, working in low light, or leading a presentation, the O'Pen 3 brings confidence, precision, and versatility to every task.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.