
O’Pen Glow EDC Pen with Flashlight and Green Laser
Mfr # OPEN Glow
Zoro # G322646570
product price: $82.25
/ea
Free Shipping & Returns
Key Features
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Includes
Charging Base;Blue Refill;Magnetic badge;Type C Charging Cable
Overall Length
0.5 in
Material
Metal Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPEN Glow
Zoro #
G322646570
UPC #
-
Country of Origin
China
Dimensions
Overall Length
0.5 in
Height
0.5 in
Width
6.1 in
Details
Standards
CE, UN38.3
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Includes
Charging Base;Blue Refill;Magnetic badge;Type C Charging Cable
Material
Metal Alloy
Finish
Anodized
Voltage
3.7 V
Item
Pen
Color
Black
Battery Included
Yes
Battery Type
Lithium Polymer
Description
The Olight O’Pen Glow is a sleek 4-in-1 EDC pen. With a pen, a flashlight, a pen tip light, and a green pointer beam at the tail, this pen offers a versatile function to enhance your writing expense. Crafted from durable aluminum alloy, this pen is the perfect balance between sturdiness and weight. With a comfortable grip and non-slip design, it's perfect for extended writing sessions. Two ink refills are included for uninterrupted productivity. Effortlessly control all the O’Pen Glow's features with the user-friendly L-type bolt action switch. Activate the retractable pen tip, control the flashlight and pen tip light, or engage the green laser pointer for presentation or marking. Alternatively, you can also use the tail switch to control the pen clip light and pen tip light. You can also split the pen into two parts: the top part can be used as a penlight while the bottom part as a pen, allowing you to tailor the lighting experience to your writing needs. The O’Pen Glow can provide up to 120 lumens of light and run for up to 6 hours. You can easily adjust brightness at 5 levels from 0.2 lumens to 120 lumens. The O’Pen Glow comes with a convenient USB-C charging base so that you can fully charge your pen in less than an hour, ensuring minimal downtime. A power indicator on the charging base keeps you informed about the battery status, while the lockout mode on the pen prevents accidental activation. The O’Pen Glow is well suited for everyday carry during presentations, patrols, job sites, or anywhere else.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.