Zoro Homepage

Perun 3 3000 Lumen Rechargeable L-Shaped Headlamp

  • Mfr # PERUN3

  • Zoro # G922646598


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PERUN3
Zoro #
G922646598
UPC #
-
Country of Origin
China

Description

The Olight Perun 3 is a versatile headlamp that doubles as a right-angle flashlight, offering both white and red light outputs. Compared to its predecessor, the Perun 3 is brighter, lasts longer, lighter, and now includes a red light output. It delivers an impressive 3,000 lumens and can illuminate distances of up to 174 yards. The headlamp can easily detach from the headband to function as a right-angle flashlight, which can be clipped onto a pocket, stood on a flat surface, or attached to a magnetic surface for hands-free use. Its large, glove-friendly side switch is concave to prevent accidental activation, ensuring easy operation. Hold the side button to activate the white light mode, or double tap to switch to red light mode. The Perun 3 is perfect for a range of activities, including industrial work, maintenance, and camping. Powered by a rechargeable battery, the Olight Perun 3 offers up to 20 days of runtime on its lowest setting, with a built-in indicator to notify you when it’s time to recharge. The flashlight charges easily via a magnetic cable that snaps to the bottom of the light. With an IPX8 waterproof rating of up to 2 meters and a drop resistance of 1.5 meters, this compact yet powerful light is built to withstand tough environments.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.