
Perun 3 Mini 1250 Lumen Compact Right-Angle Headlamp
Mfr # PERUN3MINI
Zoro # G422646579
product price: $71.49
/eaKey Features
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Height
0.81 in
Batteries Included
Yes
Flashlight Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PERUN3MINI
Zoro #
G422646579
UPC #
-
Country of Origin
China
Dimensions
Height
0.81 in
Length
0.87 in
Width
2.53 in
Details
Finish
Anodized
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Batteries Included
Yes
Flashlight Battery Type
Lithium Ion
Includes
MCC1A Magnetic Charging Cable;Headband;Bracket
Item
Headlamp
Body Color
Black
Material
Metal Alloy
Standards
CE, UN38.3
Voltage
3.7 V
Description
The Olight Perun 3 Mini is a versatile, lightweight headlamp that also functions as a right-angle flashlight, with multiple white and red light outputs. Compared to its predecessor, the Perun 3 Mini is brighter, has a longer throw, and includes more red light options. It delivers up to 1,250 lumens with a beam distance of 169 yards, making it a great choice for hiking, camping, or everyday work. The Perun 3 Mini features two lighting modes: White Light and Red Light. The white light mode offers five brightness settings, giving you flexibility for different situations, while the red light mode provides three options-High, Low, and SOS. The High and Low red settings help preserve night vision, and the SOS mode offers a reliable emergency signal. The Perun 3 Mini is designed for comfort and convenience, with an upgraded 3D-mesh headband that keeps you cool and a quick-detach bracket that makes switching between headlamp and handheld use simple. As a right-angle flashlight, the Perun 3 Mini comes with a clip and a magnetic base for easy attachment to clothing, gear, or metal surfaces. Weighing just 1.90 oz, the Perun 3 Mini is lightweight enough for night running, outdoor adventures, or camping trips. The included 650mAh battery provides more than 10 days of runtime on its lowest setting, and a power indicator lets you know when it’s time to recharge. Charging is easy with the magnetic cable, which snaps securely to the base. With an IPX8 waterproof rating up to 2 meters and 1.5-meter drop resistance, the Perun 3 Mini is a compact yet durable light built to handle tough environments.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.