Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seeker 4 Pro CW 4600 Lumen Rechargeable Flashlight

  • Mfr # Seeker4 PRO

  • Zoro # G522646554


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Finish
Anodized
Battery Included / Bare Tool
Yes
Height
1.1 in
Body Color
Black
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Seeker4 PRO
Zoro #
G522646554
UPC #
-
Country of Origin
China

Dimensions

Height
1.1 in
Length
1.38 in
Width
5.24 in

Details

Finish
Anodized
Battery Included / Bare Tool
Yes
Body Color
Black
Item
Flashlight
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Voltage
3.7 V
Battery Type
Lithium Ion
Standards
CE, UN38.3
Body Material
Metal Alloy

Description

The Olight Seeker 4 Pro is an incredibly powerful flashlight, boasting an impressive 4,600 lumens and an exceptional throw distance of up to 284 yards. This makes it 400 lumens brighter than its predecessor, all without sacrificing its runtime. With its quad-LED configuration and TIR lens, it provides a smooth beam suitable for up-close or long-range lighting, making it ideal for everyday carry, law enforcement tasks, or outdoor activities. The enlarged metal side switch offers improved grip and a smoother, stepless lighting experience for selecting from its five different lighting settings. Notably, the Seeker 4 Pro introduces laser microperforation technology to the flashlight industry, creating small holes with a laser to achieve a distinctive translucent dashboard display, giving it a futuristic and elegant appearance. Powered by a 5,000mAh rechargeable battery, the Seeker 4 Pro can last up to 15 days in its lowest mode. LED indicators show you both the current brightness level and your battery level. The Olight Seeker 4 Pro comes with a new vertical holster that offers flashlight charging, an auto lock/unlock feature, storage, and carrying options. When the flashlight is in the holster and turned off, simply remove it to unlock it and put it back into the holster to activate lockout mode. Charge the Seeker 4 Pro using either the holster's USB-C Port or an MCC3 magnetic charging cable (not included). The Seeker 4 Pro remains compact and lightweight, measuring 5.24 inches long and only 7.23 ounces in weight. You can comfortably hold the light with the milled finger grooves and non-slip silicone surface. Constructed from aluminum alloy, the Seeker 4 Pro is capable of withstanding drops from a height of 1.5 meters and submersion for up to 2 meters due to its IPX8-rated protection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.