
Warrior X 4 2600 Lumen USB-C Rechargeable Long Throw Flashlight
Mfr # WarriorX4
Zoro # G022646573
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Length
1.56 in
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Battery Type
Lithium Ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WarriorX4
Zoro #
G022646573
UPC #
-
Country of Origin
China
Dimensions
Length
1.56 in
Width
5.87 in
Height
1.02 in
Details
Standards
CE, UN38.3
Battery Included / Bare Tool
Yes
Voltage
3.7 V
Battery Type
Lithium Ion
Body Color
Black
Application
EDC, Professional, Industrial, Law Enforcement, Military, Outdoors
Finish
Anodized
Item
Flashlight
Body Material
Metal Alloy
Includes
USB-C Charging Cable;Holster
Description
The Fenix HM55R is a lightweight headlamp that is the ideal companion for various activities such as camping, hiking, trail running, and more. With a max output of 1200 lumens and a throw of up to 191 yards, the HM55R can tackle any situation. To operate the HM55R, simply press and hold the button to select the desired mode and then click to cycle through brightness options. The HM55R offers two primary modes: Spotlight for pinpoint accuracy with four brightness levels, and Floodlight for wide-area illumination with three brightness options. You can also switch to the Red Light mode to preserve night vision or use its Constant-On and Flash settings for long-lasting signaling. Additionally, the HM55R features a proximity sensor that automatically reduces brightness when it detects an obstruction at close range to prevent blinding reflections or overheating. Weighing only 3.70 oz, the HM55R is a lightweight headlamp perfect for night running, outdoor adventures, or camping. Powered by a high-capacity 1,640mAh battery, it offers over 141 hours of runtime on its lowest setting. A built-in power indicator keeps you informed of your battery status, while the integrated waterproof USB-C port allows for quick charging in just 2.5 hours, or you can swap in a fresh battery when needed. With an IP68 waterproof rating and 2-meter impact resistance, the HM55R is ready to perform reliably in any environment, whether you’re braving the rain, trekking rugged terrain, or simply tackling everyday tasks.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.