10,000 BTU 3-in-1 Portable Air Conditioner, 115V

  • Mfr # 2150

  • Zoro # G009220307


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
10,000 BtuH
Voltage
115V AC
Phase
1
Width
13.6
Watts
1180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2150
Zoro #
G009220307
UPC #
810016200307
Country of Origin
China

Dimensions

Width
13.6
Height
27.7
Depth
14
Max. Exhaust Hose Length
5 ft
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
10,000 BtuH
Voltage
115V AC
Phase
1
Watts
1180
Includes
Window Installation Kit, Manual, Remote Control, Warranty
Number of Speeds
2
Sound Level dBA
51/55 dBA
Hz
60 Hz
Ambient Operating Range
61degF - 95degF
Amps
10.26
NEMA Plug Configuration
LCDI, 5-15P
Cooling Method
yes
Control Type
Remote Control Full Function
Standards
ETL
BtuH Cooling - DOE SACC
6,500 BtuH
Flow Rate
206/153 cfm

Description

The Italian designed Dolceclima Compact portable air conditioner provides optimum cooling in your home. With 10,000 BTU 6,500 DOE for powerful cooling, this versatile unit not only cools, but also removes humidity for areas up to 350 sqft. The auto evaporating operation can remove up to 55 pints per day without a tank. Auto-mode regulates cooling in relation to the ambient temperature to optimize energy consumption. Two-speed fan control includes turbo and super cool mode meaning comfort is never a hassle. Easy-to-install with the included window kit. Practical for use in different rooms thanks to its compact shape, rotating castors, and the multi-function remote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.