12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V

  • Mfr # 2261

  • Zoro # G909220308


product price:  $469.99
/ea
Free Shipping & Returns

Key Features

BtuH Cooling
12,000 BtuH
Voltage
115V AC
Phase
1
Width
17.3
Watts
1160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2261
Zoro #
G909220308
UPC #
810016200376
Country of Origin
China

Dimensions

Width
17.3
Height
28.1
Depth
13.2
Max. Exhaust Hose Length
5 ft
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
12,000 BtuH
Voltage
115V AC
Phase
1
Watts
1160
Includes
Window Installation Kit, Manual, Remote Control, Warranty
Number of Speeds
3
Cooling Method
yes
Hz
60 Hz
NEMA Plug Configuration
LCDI, 5-15P
Standards
ETL
BtuH Cooling - DOE SACC
8,000 BtuH
Control Type
App control,touch panel, Remote Control Full Function
Flow Rate
380 cfm
Amps
10.3
Sound Level dBA
52 dBA
Ambient Operating Range
61degF - 95degF

Description

The Italian designed Dolceclima Fresco 12 WiFi portable AC with a thermostat, dehumidifier and silent operation is the ideal solution for optimum cooling in your home. With 12,000 BTU 8,000 DOE for powerful cooling, this versatile unit not only cools, but also removes humidity for areas up to 400 sqft. The auto evaporating operation can remove up to 65 pints per day without a tank. Auto-mode regulates cooling in relation to the ambient temperature to optimize energy consumption. Motorized flaps, 3-speed fan control with Turbo and Cool Mode means comfort is never a hassle. Easy-to-install with the included window kit. Practical for use in different rooms thanks to its rotating castors, and the multi-function remote.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.