Through-the-Wall Air Conditioner, 115V AC, Cooling/Heating, 9,212 BtuH BtuH, 35.5 W.

  • Mfr # 2020

  • Zoro # G009611631


product price: $2,162.99
/ea
Free Shipping & Returns

Key Features

Voltage
115V AC
Operation Mode
Cooling/Heating
BtuH Cooling
9,212 BtuH
Width
35.5
Height
20.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020
Zoro #
G009611631
UPC #
810016200079
Country of Origin
Italy

Dimensions

Width
35.5
Height
20.3
Depth
9
Max. Wall Thickness
39 in
Power Cord Length
6 ft

Details

Item
Through-the-Wall Air Conditioner
Voltage
115V AC
Operation Mode
Cooling/Heating
BtuH Cooling
9,212 BtuH
Includes
Wall Mounted Installation Kit, User's Manual, Installation Manual, Remote Control, Warranty
Watts
1150
Phase
1
Control Type
Remote Control Full function
Refrigerant Type
R-410A
Hz
60 Hz
Dehumidification Rate
2.3 pts/hr
Heating Method
Heat Pump
Amps
12
Air Flow Direction
288/253/212 cfm
Sound Level dBA
33/42 dBA
Standards
ETL
CEER Rating
9.3
NEMA Plug Configuration
LCDI, 5-15P
Color
White
Weight
88
Condenser Temp. Range
Cooling 64°F - 95°F, Heating 5°F - 86°F

Description

The Innovative Italian designed Maestro Smart is the original air conditioner/heat pump that does not require an outdoor unit. Very SMART! Uniquely designed for both form and function, Maestro Smart is as aesththetically pleasing outside as it is inside, and provides year round comfort with 9,000 BTU of cooling and heating capacity , plus the latest features like Quiet Whisper design, multi cooling modes, rotating louvers, dehumidification and 24h timer for maximum comfort. Our self-contained unit makes installation simple and does not require a liscensed HVAC profressional due to

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.