Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-105

  • Zoro # G800892680


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-105
Zoro #
G800892680
UPC #
086189133913
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
7 in
Heel Height
5/8 Inch
Boot Height
7 in
Footwear Width
D
Overall Height
7 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Static Dissipative
Yes
Toe Shape
Round
Upper Material Description
Leather
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
Yes
Last Number or Name
55-3 Series
Chemical Resisting Sole
Yes
Non Metallic Upper
No
Shank Material
Nylon
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
Conductive
No
Liner Material
Nylon
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Insulated
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Footwear Sole Pattern
55-3 Lug Outsole
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Waterproof Type
None
Footwear Closure Type
Lace Up
Closure Type
Lace Up
Features
Shock Absorbing Midsole
Electrical Hazard Rated
No
Puncture Resistant Insole
Yes
Completely Non Metallic
No
Removable Insole
Yes
Standards
ASTM F2413-18
Footwear Construction Type
Direct Attach
Insole System
Removable
Upper Color
Wheat
Predominant Footwear Color
Wheat
Footwear Style
6 in Work Boot
Midsole Technology
Direct Attach
Slip Resistant
Yes
Insole Material
Polyurethane
Footwear Construction
Direct Attach
Toe Style
Round Toe
Non-Marking Upper
Yes
Heel Style
Defined Heel
Heat Resistant
Yes
Outsole Color
Black
Insole Color
Yellow
Laces Color
Wheat
Metatarsal Guard Style
Internal
Footwear Shank
Yes
Outsole Technology
Heat Resistant
Insole Technology
Removable
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Construction
Direct Attached
Heel Definition
Defined Heel
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Outsole Technology (PRINT)
Heat Resistant
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Moisture Wicking Nylon
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 10 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.