Men's 6-Inch Work Boot, 11 1/2 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-115

  • Zoro # G700892599


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-115
Zoro #
G700892599
UPC #
086189133937
Country of Origin
China

Dimensions

Size
11 1/2
Width
D
Height
7 in
Boot Height
7 in
Footwear Width
D
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
11 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Features
Shock Absorbing Midsole
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Attach
Oil Resisting Sole
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
Yes
Footwear Closure Type
Lace Up
Insulated
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Standards
ASTM F2413-18
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Footwear Style
6 in Work Boot
Upper Color
Wheat
For Outdoor Traction
Yes
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Upper Material Description
Leather
Completely Non Metallic
No
Non Metallic Upper
No
Removable Insole
Yes
Liner Material
Nylon
Conductive
No
Last Number or Name
55-3 Series
Upper Boot Material
All Leather
Electrical Hazard Rated
No
Predominant Footwear Color
Wheat
Static Dissipative
Yes
Waterproof Type
None
Toe Shape
Round
Closure Type
Lace Up
Footwear Sole Pattern
55-3 Lug Outsole
Insole System
Removable
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Footwear Construction
Direct Attach
Heat Resistant
Yes
Heel Style
Defined Heel
Slip Resistant
Yes
Toe Style
Round Toe
Laces Color
Wheat
Midsole Technology
Direct Attach
Non-Marking Upper
Yes
Footwear Shank
Yes
Insole Color
Yellow
Metatarsal Guard Style
Internal
Insole Material
Polyurethane
Outsole Color
Black
Outsole Technology
Heat Resistant
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Closure
Lace Up
Liner Technology
Moisture Wicking
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Moisture Wicking Nylon
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Heat Resistant
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 11 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.