Men's 6-inch Work Boot, 11, Composite Toe, 6 millimetre, 6 inch H, Black, 45646C
- Mfr # 45646C-BLK-110
- Zoro # G1963348
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
45646C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45646C-BLK-110
- Zoro #
- G1963348
- UPC #
- -
- Country of Origin
- Australia
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 6 millimetre 6 inch
Details
- Item
- 6-inch Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Black
- Style Number
- 45646C
- Waterproof
- No
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Upper Material
- Leather
Description
Work Boots, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.