Men's 6-Inch Work Boot, 13 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-130

  • Zoro # G900892641


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55332-TAN-130
Zoro #
G900892641
UPC #
086189133951
Country of Origin
China

Dimensions

Size
13
Width
D
Height
7 in
Heel Height
5/8 Inch
Boot Height
7 in
Footwear Width
D
Overall Height
7 in
Size (PRINT)
13

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
No
Metal Chip Resisting Sole
Yes
Insole System
Removable
Footwear Shank Type
Nylon
Footwear Construction Type
Direct Attach
Closure Type
Lace Up
Upper Boot Material
All Leather
Manufacturers Suggested Sole Slip Rating
Best
For Outdoor Traction
Yes
Features
Shock Absorbing Midsole
Predominant Footwear Color
Wheat
Non Metallic Upper
No
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Toe Shape
Round
Conductive
No
Puncture Resistant Insole
Yes
Removable Insole
Yes
Upper Color
Wheat
Non-Marking Sole
Yes
Shank Material
Nylon
Upper Material Description
Leather
Last Number or Name
55-3 Series
Wide Toe Cap
Yes
Insulated
No
Midsole Material
Polyurethane
Liner Material
Nylon
Chain Saw Cut Resistant
No
Standards
ASTM F2413-18
Waterproof Type
None
Footwear Style
6 in Work Boot
Static Dissipative
Yes
Completely Non Metallic
No
Ninety Degree Heel
Yes
Footwear Construction
Direct Attach
Laces Color
Wheat
Midsole Technology
Direct Attach
Outsole Technology
Heat Resistant
Heat Resistant
Yes
Outsole Color
Black
Slip Resistant
Yes
Insole Color
Yellow
Toe Style
Round Toe
Footwear Shank
Yes
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Material
Polyurethane
Metatarsal Guard Style
Internal
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Moisture Wicking Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Outsole Technology (PRINT)
Heat Resistant
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.