Men's 6-Inch Work Boot, 6, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN

  • Zoro # G2387364


product price:  $142.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45637C-BRN
Zoro #
G2387364
UPC #
-
Country of Origin
China

Dimensions

Size
6
Width
M
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Waterproof Type
None
Predominant Footwear Color
Brown
Conductive
No
Outsole Material
Rubber
Footwear Sole Pattern
Slip Resistant
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Footwear Construction Type
Cemented
Shank Material
Nylon
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Max. Heat Rating
250 Degrees F
Insole System
Removable
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
Polyurethane
Chemical Resisting Sole
Yes
Upper Material Description
Synthetic
Removable Insole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Toe Shape
Round
Chain Saw Cut Resistant
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.58
Insulated
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.78
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
0.25
Metatarsal System
No
Standards
ASTM F2413-11
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Insulation Type
None
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.25
Slip-Resistance Value - Mark II - Oily/Wet
0.24
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.58
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Dry
0.78
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Removable
Maximum Heat Rating
250 Degrees F
CSA Standards Met
Grade 1 Protective Toecap
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 45637C-BRN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.