Men's 6-Inch Work Boot, 6 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-060

  • Zoro # G000892664


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55332-TAN-060
Zoro #
G000892664
UPC #
086189133838
Country of Origin
China

Dimensions

Size
6
Width
D
Height
7 in
Footwear Width
D
Boot Height
7 in
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413-18
Shank Material
Nylon
Midsole Material
Polyurethane
Features
Shock Absorbing Midsole
For Outdoor Traction
Yes
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Insulated
No
Ninety Degree Heel
Yes
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Toe Shape
Round
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attach
Footwear Style
6 in Work Boot
Liner Material
Nylon
Non Metallic Upper
No
Footwear Shank Type
Nylon
Static Dissipative
Yes
Closure Type
Lace Up
Upper Material Description
Leather
Upper Boot Material
All Leather
Predominant Footwear Color
Wheat
Puncture Resistant Insole
Yes
Metatarsal Guard
Internal
Completely Non Metallic
No
Electrical Hazard Rated
No
Waterproof Type
None
Footwear Sole Pattern
55-3 Lug Outsole
Upper Color
Wheat
Conductive
No
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Last Number or Name
55-3 Series
Insole System
Removable
Max. Heat Rating
572 Degrees F
Removable Insole
Yes
Metatarsal Guard Style
Internal
Footwear Construction
Direct Attach
Insole Material
Polyurethane
Heat Resistant
Yes
Midsole Technology
Direct Attach
Slip Resistant
Yes
Insole Color
Yellow
Non-Marking Upper
Yes
Toe Style
Round Toe
Outsole Color
Black
Footwear Shank
Yes
Outsole Technology
Heat Resistant
Laces Color
Wheat
Heel Style
Defined Heel
Liner Technology
Moisture Wicking
Toe Cap Material
Steel
All-Leather Upper
Yes
Construction
Direct Attached
Heel Definition
Defined Heel
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Style Family
6-Inch Work Boot
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Outsole Technology (PRINT)
Heat Resistant
Midsole Technology (PRINT)
Direct Attach
Liner Material (PRINT)
Moisture Wicking Nylon
Maximum Heat Rating (PRINT)
572 Degrees F
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.