Shop OLIVER BY HONEYWELL

Men's 6-Inch Work Boot, 7 1/2, Composite Toe, 6 in H, Brown, 45637C-BRN

  • Mfr # 45637C-BRN
  • Zoro # G2387349

product price: 
$
152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Width
M
Footwear Width
M
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45637C-BRN
Zoro #
G2387349
UPC #
-
Country of Origin
China
Item
6-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
45637C-BRN
Upper Boot Material
All Leather
Waterproof
No
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.25
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.58
Midsole Material
Polyurethane
Predominant Footwear Color
Brown
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Non-Marking Sole
No
Removable Insole
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Dry
0.78
Ninety Degree Heel
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Waterproof Type
None
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.24
Standards
ASTM F2413-11
Shank Material
Nylon
Non Metallic Upper
No
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
For Outdoor Traction
Yes
CSA Footwear Standard
Grade 1 Toecap
Footwear Sole Pattern
Slip Resistant
Insulated
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole
Upper Material
Leather
Closure
Lace Up
Maximum Heat Rating
250 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.24
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.78
Slip-Resistance Value - Mark II - Oily
0.25
Toe Cap Material
Composite
CSA Standards Met
Grade 1 Protective Toecap
Slip-Resistance Value - Mark II - Wet
0.58
Insole Technology
Removable
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Heel Definition
Defined Heel
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Brown

Dimensions

Size
7 1/2
Width
M
Footwear Width
M
Height
6 in
Heel Height
1/2 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7 1/2

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 45637C-BRN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.