Men's 6-Inch Work Boot, 7 1/2 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-075

  • Zoro # G200892686


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-075
Zoro #
G200892686
UPC #
086189133852
Country of Origin
China

Dimensions

Size
7 1/2
Width
D
Height
7 in
Footwear Width
D
Heel Height
5/8 Inch
Boot Height
7 in
Overall Height
7 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Nylon
Ninety Degree Heel
Yes
Chain Saw Cut Resistant
No
Liner Material
Nylon
Toe Shape
Round
For Outdoor Traction
Yes
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
Features
Shock Absorbing Midsole
Predominant Footwear Color
Wheat
Conductive
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Footwear Closure Type
Lace Up
Wide Toe Cap
Yes
Last Number or Name
55-3 Series
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attach
Oil Resisting Sole
Yes
Standards
ASTM F2413-18
Insulated
No
Upper Material Description
Leather
Closure Type
Lace Up
Waterproof Type
None
Removable Insole
Yes
Completely Non Metallic
No
Insole System
Removable
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Midsole Material
Polyurethane
Metatarsal Guard
Internal
Static Dissipative
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Upper Color
Wheat
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Laces Color
Wheat
Footwear Shank
Yes
Footwear Construction
Direct Attach
Non-Marking Upper
Yes
Insole Material
Polyurethane
Outsole Technology
Heat Resistant
Midsole Technology
Direct Attach
Heel Style
Defined Heel
Toe Style
Round Toe
Slip Resistant
Yes
Insole Color
Yellow
Outsole Color
Black
Insole Technology
Removable
Toe Cap Material
Steel
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Liner Technology
Moisture Wicking
Construction
Direct Attached
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Midsole Technology (PRINT)
Direct Attach
Liner Material (PRINT)
Moisture Wicking Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Heat Resistant
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.