Men's 6-Inch Work Boot, 7 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-070

  • Zoro # G600892620


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55346S-BLK-070
Zoro #
G600892620
UPC #
086189133999
Country of Origin
China

Dimensions

Size
7
Width
D
Height
7 in
Footwear Width
D
Boot Height
7 in
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
7

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Standards
CSA Grade 1
Wide Toe Cap
Yes
Metatarsal Guard
Internal
Max. Heat Rating
572 Degrees F
Upper Material Description
Leather
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Closure Type
Lace Up
Chain Saw Cut Resistant
No
Features
Self Cleaning Design
Static Dissipative
No
Footwear Style
6 in Work Boot
Midsole Material
Polyurethane
Footwear Sole Pattern
55-3 Lug Outsole
Insulated
No
Liner Material
Nylon
Ninety Degree Heel
Yes
Puncture Resistant Insole
Yes
Conductive
No
For Outdoor Traction
Yes
Completely Non Metallic
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Upper Boot Material
All Leather
Metal Chip Resisting Sole
Yes
Metatarsal System
XRD(TM) Metatarsal Protection
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Last Number or Name
55-3 Series
Insole System
Removable
Non Metallic Upper
No
Upper Color
Black
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Shank Material
Nylon
Toe Shape
Round
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Direct Attach
Waterproof Type
Waterproof Membrane
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Footwear Construction
Direct Attach
Heat Resistant
Yes
Outsole Technology
Heat Resistant
Non-Marking Upper
Yes
Toe Style
Round Toe
Heel Style
Defined Heel
Footwear Shank
Yes
Midsole Technology
Direct Attach
Outsole Color
Black
Insole Material
Polyurethane
Laces Color
Black
Insole Color
Yellow
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Construction
Direct Attached
Metatarsal Guard System
Poron(R) XRD(R)
Liner Technology
Moisture Wicking
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Direct Attach
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon
Outsole Technology (PRINT)
Heat Resistant
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.