Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 7 in H, Black, 55346S
Mfr # 55346S-BLK-085
Zoro # G900892610
product price:Â $169.99
/pr
Free Shipping & Returns
Key Features
Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
55346S-BLK-085
Zoro #
G900892610
UPC #
086189134026
Country of Origin
China
Dimensions
Size
8 1/2
Width
D
Height
7 in
Boot Height
7 in
Footwear Width
D
Heel Height
5/8 Inch
Overall Height
7 in
Size (PRINT)
8 1/2
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.