Men's 6-Inch Work Boot, 8 1/2 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-085

  • Zoro # G100892700


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55332-TAN-085
Zoro #
G100892700
UPC #
086189133876
Country of Origin
China

Dimensions

Size
8 1/2
Width
D
Height
7 in
Heel Height
5/8 Inch
Boot Height
7 in
Footwear Width
D
Overall Height
7 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
For Outdoor Traction
Yes
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Footwear Construction Type
Direct Attach
Electrical Hazard Rated
No
Predominant Footwear Color
Wheat
Standards
ASTM F2413-18
Footwear Shank Type
Nylon
Oil Resisting Sole
Yes
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Max. Heat Rating
572 Degrees F
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Conductive
No
Toe Shape
Round
Static Dissipative
Yes
Waterproof Type
None
Removable Insole
Yes
Shank Material
Nylon
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Non-Marking Sole
Yes
Metatarsal Guard
Internal
Closure Type
Lace Up
Liner Material
Nylon
Last Number or Name
55-3 Series
Puncture Resistant Insole
Yes
Upper Color
Wheat
Insole System
Removable
Features
Shock Absorbing Midsole
Non Metallic Upper
No
Upper Boot Material
All Leather
Wide Toe Cap
Yes
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
55-3 Lug Outsole
Heat Resistant
Yes
Footwear Shank
Yes
Outsole Color
Black
Insole Material
Polyurethane
Midsole Technology
Direct Attach
Laces Color
Wheat
Footwear Construction
Direct Attach
Toe Style
Round Toe
Metatarsal Guard Style
Internal
Heel Style
Defined Heel
Non-Marking Upper
Yes
Slip Resistant
Yes
Outsole Technology
Heat Resistant
Insole Color
Yellow
Closure
Lace Up
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Construction
Direct Attached
Toe Cap Material
Steel
Liner Technology
Moisture Wicking
Insole Technology
Removable
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Midsole Technology (PRINT)
Direct Attach
Outsole Technology (PRINT)
Heat Resistant
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.