Men's 6-Inch Work Boot, 8 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-080

  • Zoro # G600892606


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-080
Zoro #
G600892606
UPC #
086189134019
Country of Origin
China

Dimensions

Size
8
Width
D
Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Boot Height
7 in
Overall Height
7 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
Yes
Footwear Sole Pattern
55-3 Lug Outsole
Liner Material
Nylon
Max. Heat Rating
572 Degrees F
Insulated
No
Upper Boot Material
All Leather
For Outdoor Traction
Yes
Conductive
No
Footwear Shank Type
Nylon
Upper Color
Black
Chain Saw Cut Resistant
No
Insole System
Removable
Puncture Resistant Insole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Nylon
Metatarsal Guard
Internal
Metatarsal System
XRD(TM) Metatarsal Protection
Removable Insole
Yes
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Non-Marking Sole
Yes
Midsole Material
Polyurethane
Wide Toe Cap
Yes
Toe Shape
Round
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Last Number or Name
55-3 Series
Footwear Closure Type
Lace Up
Standards
CSA Grade 1
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Upper Material Description
Leather
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Footwear Construction Type
Direct Attach
Metal Chip Resisting Sole
Yes
Features
Self Cleaning Design
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Non Metallic Upper
No
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Static Dissipative
No
Footwear Construction
Direct Attach
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Toe Style
Round Toe
Heel Style
Defined Heel
Insole Material
Polyurethane
Footwear Shank
Yes
Outsole Color
Black
Heat Resistant
Yes
Laces Color
Black
Midsole Technology
Direct Attach
Outsole Technology
Heat Resistant
Insole Color
Yellow
Slip Resistant
Yes
All-Leather Upper
Yes
Closure
Lace Up
Construction
Direct Attached
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
572 Degrees F
Metatarsal Guard System
Poron(R) XRD(R)
Toe Cap Material
Steel
Insole Technology
Removable
Liner Technology
Moisture Wicking
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Gender (PRINT)
Men's
Midsole Technology (PRINT)
Direct Attach
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Moisture Wicking Nylon
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Heat Resistant
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.