Men's 6-Inch Work Boot, 9 1/2 D, Steel Toe, 7 in H, Wheat, 55332

  • Mfr # 55332-TAN-095

  • Zoro # G500892638


product price:  $184.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55332-TAN-095
Zoro #
G500892638
UPC #
086189133890
Country of Origin
China

Dimensions

Size
9 1/2
Width
D
Height
7 in
Boot Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Overall Height
7 in
Size (PRINT)
9 1/2

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
No
Style Number
55332
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Predominant Footwear Color
Wheat
Conductive
No
Upper Material Description
Leather
Shank Material
Nylon
Footwear Shank Type
Nylon
Footwear Sole Pattern
55-3 Lug Outsole
Midsole Material
Polyurethane
Footwear Style
6 in Work Boot
Last Number or Name
55-3 Series
Ninety Degree Heel
Yes
Footwear Construction Type
Direct Attach
Chain Saw Cut Resistant
No
Upper Color
Wheat
Liner Material
Nylon
Completely Non Metallic
No
Features
Shock Absorbing Midsole
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
Yes
Non Metallic Upper
No
Removable Insole
Yes
Chemical Resisting Sole
Yes
Standards
ASTM F2413-18
Closure Type
Lace Up
For Outdoor Traction
Yes
Insole System
Removable
Wide Toe Cap
Yes
Upper Boot Material
All Leather
Toe Shape
Round
Electrical Hazard Rated
No
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Static Dissipative
Yes
Max. Heat Rating
572 Degrees F
Metatarsal Guard
Internal
Non-Marking Sole
Yes
Insulated
No
Waterproof Type
None
Insole Material
Polyurethane
Heel Style
Defined Heel
Slip Resistant
Yes
Footwear Construction
Direct Attach
Toe Style
Round Toe
Laces Color
Wheat
Insole Color
Yellow
Footwear Shank
Yes
Non-Marking Upper
Yes
Outsole Technology
Heat Resistant
Midsole Technology
Direct Attach
Metatarsal Guard Style
Internal
Outsole Color
Black
Heat Resistant
Yes
All-Leather Upper
Yes
Liner Technology
Moisture Wicking
Insole Technology
Removable
Heel Definition
Defined Heel
Construction
Direct Attached
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Midsole Technology (PRINT)
Direct Attach
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Moisture Wicking Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD)
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Heat Resistant
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Static Dissipative (SD 100)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Wheat, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Tan, Puncture Resistant Insole Yes, Size 9 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.