Men's 6-Inch Work Boot, 9 D, Steel Toe, 7 in H, Black, 55346S

  • Mfr # 55346S-BLK-090

  • Zoro # G400892592


product price:  $169.99
/pr
Free Shipping & Returns

Key Features

Width
D
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
55346S-BLK-090
Zoro #
G400892592
UPC #
086189134033
Country of Origin
China

Dimensions

Size
9
Width
D
Height
7 in
Boot Height
7 in
Heel Height
5/8 Inch
Footwear Width
D
Overall Height
7 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
55346S
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
CSA Grade 1
Max. Heat Rating
572 Degrees F
Electrical Hazard Rated
Yes
Features
Self Cleaning Design
Completely Non Metallic
No
Resists
Abrasions, Chemicals, Heat, Liquid, Oils, Slips
Toe Shape
Round
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attach
Conductive
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Liner Material
Nylon
Static Dissipative
No
CSA Footwear Standard
ESR, Grade 1 Toe Cap, PR Plate
Closure Type
Lace Up
Insole System
Removable
Upper Material Description
Leather
For Outdoor Traction
Yes
Waterproof Type
Waterproof Membrane
Non Metallic Upper
No
Non-Marking Sole
Yes
Last Number or Name
55-3 Series
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Upper Color
Black
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Metatarsal System
XRD(TM) Metatarsal Protection
Shank Material
Nylon
Puncture Resistant Insole
Yes
Insulated
No
Predominant Footwear Color
Black
Footwear Sole Pattern
55-3 Lug Outsole
Manufacturers Suggested Sole Slip Rating
Best
Outsole Technology
Heat Resistant
Outsole Color
Black
Slip Resistant
Yes
Footwear Shank
Yes
Laces Color
Black
Midsole Technology
Direct Attach
Heat Resistant
Yes
Insole Material
Polyurethane
Metatarsal Guard Style
Internal
Footwear Construction
Direct Attach
Toe Style
Round Toe
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Color
Yellow
Liner Technology
Moisture Wicking
Maximum Heat Rating
572 Degrees F
CSA Standards Met
Electrical Shock Protection, Grade 1 Protective Toecap, Puncture-Resistant Sole
Style Family
6-Inch Work Boot
Closure
Lace Up
Metatarsal Guard System
Poron(R) XRD(R)
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Direct Attached
Insole Technology
Removable
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Technology (PRINT)
Direct Attach
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Nylon
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Technology (PRINT)
Heat Resistant
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.