Shop OLIVER BY HONEYWELL
See all product information
Create Account
Men's 6-inch Work Boot, 9.5, Composite Toe, 6 millimetre, 6 inch H, Black, 45646C
- Mfr # 45646C-BLK-095
- Zoro # G1963153
product price:Â
$
147.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Footwear Width
M
Style Number
45646C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45646C-BLK-095
- Zoro #
- G1963153
- UPC #
- -
- Country of Origin
- Australia
- Item
- 6-inch Work Boot
- Toe Type
- Composite
- Gender
- Men's
- Color
- Black
- Style Number
- 45646C
- Waterproof
- No
- Satra Slip Test Results- Dairy Tile Wet
- 0.46
- Upper Material
- Leather
Description
Work Boots, 1 Pair