Mens Work Boots, 11.5 6 millimetre H

  • Mfr # 45633C-BRN-115

  • Zoro # G1963013


product price: $117.99
/pr
Free Shipping & Returns

Key Features

Gender
Mens
Upper Material
Leather
Height
6 millimetre
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45633C-BRN-115
Zoro #
G1963013
UPC #
-
Country of Origin
China

Dimensions

Size
11.5
Height
6 millimetre

Details

Item
Work Boots
Gender
Mens
Upper Material
Leather
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boots, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.