Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 9-1/2 Men's Miner Boot Steel Work Boot, Black 65691

Size 9-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65691
  • Zoro # G5183814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65691
Zoro #
G5183814
UPC #
-
Country of Origin
China

Dimensions

Size
9-1/2
Heel Height
Less Than 1/2 in
Footwear Width
E
Height
14 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Liner Material
SympaTex
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
572 Degrees F
Oil Resisting Sole
Yes
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Waterproof
Yes
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Conductive
No
Waterproof Type
Waterproof Liner
Ninety Degree Heel
No
Insulated
Yes
Non Metallic Upper
No
ASTM Footwear Class
F2413-11 I/75 C/75 SD PR
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Injected
Color
Black
Footwear Closure Type
Lace Up
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Style Number
65691
Metatarsal Guard
Yes
Static Dissipative
Yes
Toe Type
Steel
Puncture Resistant Insole
Yes
Electrical Hazard Rated
No
Upper Material Description
Full Grain Leather
Outsole Material
Rubber
Upper Material
Leather
Closure Type
Lace
Resists
Abrasion, Oils, Impacts, Puncture, Slips, Static Dissipative
Safety Criteria
Steel Toe, Best Slip-Resistance, Metatarsal Guard, Static Dissipative (SD), Puncture-Resistant (PR), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Heat-Resistant, Non-Marking Sole, Wide Toe Cap, Flat Heel
Slip Resistant
Yes
Series
Oliver 65
Non-Marking Upper
No
Metatarsal Guard Style
Internal
Heat Resistant
Yes
Heel Style
Flat Heel

Description

Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Metatarsal (MT 75), Puncture Resisting (PR), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative Yes, Style Number 65691, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.