Zoro Homepage

Oliver, Men's Work Boot, 11.5, 9 in Height, Black

  • Mfr # 45675C

  • Zoro # G3741853


product price: $213.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Upper: Liquid-Resistant Leather; Midsole: Dual-Density, Low-Density Polyurethane (PU); Outsole: Slip-Resistant and Heat Resistant High-Density, Hard Wearing Rubber
Color
Black
Style Number
45675C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45675C
Zoro #
G3741853
UPC #
-
Country of Origin
China

Dimensions

Size
11.5
Height
9 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Material
Upper: Liquid-Resistant Leather; Midsole: Dual-Density, Low-Density Polyurethane (PU); Outsole: Slip-Resistant and Heat Resistant High-Density, Hard Wearing Rubber
Color
Black
Style Number
45675C
Series
Oliver
Waterproof
Yes
Closure Type
Lace Up
Footwear Style
8" Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boot,Black,Leather Lace,8 In. Sz 11.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.