Zoro Homepage

Oliver, Men's Work Boot, 8.5, 9 in Height, Black

  • Mfr # 45675C

  • Zoro # G3741768


product price: $185.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45675C
Series
Oliver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45675C
Zoro #
G3741768
UPC #
-
Country of Origin
China

Dimensions

Size
8.5
Height
9 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45675C
Series
Oliver
Closure Type
Lace Up
Waterproof
Yes
Footwear Style
8" Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boot,Black,Leather Lace,8 In. Sz 8.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.