Oliver, Men's Work Boot, Composite Toe 9 in Height, Black
Mfr # 45680C
Zoro # G3741917
product price: $195.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45680C
Series
Oliver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45680C
Zoro #
G3741917
UPC #
-
Country of Origin
China
Dimensions
Size
10
Height
9 in
Details
Item
Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
45680C
Series
Oliver
Closure Type
Lace Up
Waterproof
Yes
Footwear Style
8" Work Boot
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Description
Work Boot,Black,Leather Lace,8 In. Sz 10, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.