Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 10 Women's Hiker Shoe Steel Work Shoe, Brown OL21114

Size 10 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)

  • Mfr # OL21114
  • Zoro # G2388100
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL21114
Zoro #
G2388100
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Height
6 in
Width
M
Footwear Size
10
Size (PRINT)
10

Details

Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Removable Insole
No
Static Dissipative
No
Toe Shape
Round
Insole System
Removable
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Non Metallic Upper
No
Gender
Women's
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.81
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Waterproof Type
None
Conductive
No
Footwear Sole Pattern
Slip Resistant
Color
Brown
Insulation Weight
None
Shank Material
Nylon
Footwear Shank Type
Nylon
Liner Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily
0.31
Ninety Degree Heel
Yes
Puncture Resistant Insole
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.61
Electrical Hazard Rated
Yes
Max. Heat Rating
350 Degrees F
Waterproof
No
Predominant Footwear Color
Brown
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Fabric
Outsole Material
Rubber
Standards
ASTM F2413-11
Footwear Style
Hiker Shoe
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Midsole Material
Polyurethane
Upper Material Description
Synthetic
Non-Marking Sole
No
Style Number
OL21114-BRN
Item
Work Shoe
Completely Non Metallic
No
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe

Description

Work Shoe, Width M, Size 10, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.