Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 11-1/2 Women's Hiker Shoe Steel Work Shoe, Brown OL21114

Size 11-1/2 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)

  • Mfr # OL21114
  • Zoro # G2388091
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL21114
Zoro #
G2388091
UPC #
-
Country of Origin
Cambodia

Dimensions

Heel Height
Less Than 1/2 in
Size
11 1/2
Footwear Width
M
Height
6 in
Width
M
Footwear Size
11 1/2
Size (PRINT)
11 1/2

Details

Footwear Style
Hiker Shoe
Electrical Hazard Rated
Yes
Color
Brown
Mark II Slip Test Results- Dairy Tile Oily
0.31
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Conductive
No
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.61
Completely Non Metallic
No
Waterproof Type
None
Max. Heat Rating
350 Degrees F
Toe Type
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.81
Insulation Weight
None
Static Dissipative
No
Non-Marking Sole
No
Upper Material Description
Synthetic
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Outsole Material
Rubber
Puncture Resistant Insole
No
Insulation Type
None
Wide Toe Cap
No
Item
Work Shoe
For Outdoor Traction
Yes
Gender
Women's
Upper Boot Material
Leather/Fabric
Standards
ASTM F2413-11
Footwear Sole Pattern
Slip Resistant
Waterproof
No
CSA Footwear Standard
Grade 1 Toecap
Insole System
Removable
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Non Metallic Upper
No
Footwear Shank Type
Nylon
Style Number
OL21114-BRN
Toe Shape
Round
Removable Insole
No
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Metatarsal System
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe

Description

Work Shoe, Width M, Size 11 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.