Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 7 Men's Black OL25000

Size 7 Men's Black (Discontinued)

  • Mfr # OL25000
  • Zoro # G2388143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25000
Zoro #
G2388143
UPC #
-
Country of Origin
China

Dimensions

Size
7
Width
M
Height
4 1/2 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
7
Size (PRINT)
7
Overall Height
4 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
Man Made
Item
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Nylon
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Predominant Footwear Color
Black
Static Dissipative
No
Toe Type
Composite
Color
Black
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.67
Shank Material
Nylon
Non Metallic Upper
No
Metatarsal System
No
Non-Marking Sole
No
Ninety Degree Heel
Yes
Insulation Type
None
Upper Material Description
Synthetic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Mark II Slip Test Results- Dairy Tile Oily
0.38
Waterproof
Yes
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Wet
0.60
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Removable Insole
No
Max. Heat Rating
350 Degrees F
For Outdoor Traction
Yes
Footwear Shank Type
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Standards
ASTM F2413-11
CSA Footwear Standard
Grade 1 Toecap
Style Number
OL25000-ORG
Footwear Sole Pattern
Slip Resistant
Footwear Construction Type
Cemented
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof
Upper Material
Synthetic Leather
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Style Family
Athletic Shoe
CSA Standards Met
Grade 1 Protective Toecap
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.38
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.6
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
0.67
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Synthetic Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
350 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number OL25000-ORG, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.