Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Size 8-1/2 Men's Miner Boot Steel Work Boot, Black 65691

Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65691
  • Zoro # G5183841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65691
Zoro #
G5183841
UPC #
-
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
E
Height
14 in
Heel Height
Less Than 1/2 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Footwear Construction Type
Direct Injected
Upper Material Description
Full Grain Leather
Ninety Degree Heel
No
Conductive
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Waterproof
Yes
Puncture Resistant Insole
Yes
Insulated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Cleated
Wide Toe Cap
Yes
Completely Non Metallic
No
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Electrical Hazard Rated
No
Standards
ASTM F2413-11
Non Metallic Upper
No
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
Yes
Liner Material
SympaTex
Oil Resisting Sole
Yes
Waterproof Type
Waterproof Liner
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD PR
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Type
Steel
Style Number
65691
Chain Saw Cut Resistant
No
Color
Black
Resists
Abrasion, Oils, Impacts, Puncture, Slips, Static Dissipative
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Steel Toe, Best Slip-Resistance, Metatarsal Guard, Static Dissipative (SD), Puncture-Resistant (PR), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Waterproof, Cold-Insulated, Heat-Resistant, Non-Marking Sole, Wide Toe Cap, Flat Heel
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
Yes
Series
Oliver 65
Metatarsal Guard Style
Internal

Description

Work Boot, Metatarsal Guard Yes, ASTM Standards Met Impact (I/75), Compression (C/75), Metatarsal (MT 75), Puncture Resisting (PR), Static Dissipating (SD), Chemical Resisting Sole Yes, Color Black, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole Yes, Static Dissipative Yes, Style Number 65691, Insulated Yes, Manufacturers Suggested Sole Slip Rating Best

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.