Size 8 Women's Hiker Shoe Steel Work Shoe, Brown (Discontinued)
- Mfr # OL21114
- Zoro # G2388073
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OL21114
Zoro #
G2388073
UPC #
-
Country of Origin
Cambodia
Dimensions
Heel Height
Less Than 1/2 in
Size
8
Height
6 in
Footwear Width
M
Width
M
Footwear Size
8
Size (PRINT)
8
Description
Work Shoe, Width M, Size 8, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.