Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Women's, Composite Toe, Work Shoe, 10 1/2, M, Black, OL25004-BLU OL25004

Women's, Composite Toe, Work Shoe, 10 1/2, M, Black, OL25004-BLU (Discontinued)

  • Mfr # OL25004
  • Zoro # G2388484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL25004
Zoro #
G2388484
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Footwear Width
M
Height
4 1/2 in
Heel Height
Less Than 1/2 in
Footwear Size
10 1/2
Width
M
Size (PRINT)
10 1/2

Details

Item
Work Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
OL25004-BLU
Waterproof
Yes
Electrical Hazard Rated
Yes
Conductive
No
Midsole Material
Polyurethane
Outsole Material
Rubber
Upper Boot Material
Man Made
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.32
CSA Footwear Standard
Grade 1 Toecap
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Toe Shape
Round
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.74
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.65
Chain Saw Cut Resistant
No
Predominant Footwear Color
Silver
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Shank Material
Nylon
Upper Material Description
Synthetic
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal System
No
Footwear Style
Athletic Shoe
Non-Marking Sole
No
Wide Toe Cap
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Slip Resistant
Footwear Closure Type
Lace Up
Max. Heat Rating
350 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Insole System
Removable
Non Metallic Upper
No
Static Dissipative
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.47
Insulation Weight
None
Completely Non Metallic
No
Waterproof Type
Waterproof Membrane
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Waterproof

Description

Work Shoe, Width M, Size 10 1/2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.