Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oliver Work Boot, Blk, Lthr Lace/Zip, 6" Sz 9.5, PR 45645Z

Work Boot, Blk, Lthr Lace/Zip, 6" Sz 9.5, PR (Discontinued)

  • Mfr # 45645Z
  • Zoro # G3742221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45645Z
Zoro #
G3742221
UPC #
-
Country of Origin
China

Dimensions

Size
9.5

Details

Color
Black
Material
Upper: Liquid-Resistant Leather; Sole: Heat Resistant, Chemical Resistant, Superior Resistance and Slip Resistance TPU; Padded Collar and Tongue; Non-Metallic Construction
Gender
Men's
Toe Type
Composite
Footwear Style
6" Work Boot
Closure Type
Lace Up/Zipper
Item
Work Boot,Blk,Leather Lace/Zip,6" Sz 9.5
Satra Slip Test Results- Dairy Tile Wet
0.46

Description

Work Boot,Blk,Leather Lace/Zip,6 In. Sz 9.5, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.