This item is Discontinued.

Oliver Size 8-1/2 Men's Athletic Shoe Alloy Work Shoe, Tan NXLO323-MED

Size 8-1/2 Men's Athletic Shoe Alloy Work Shoe, Tan (Discontinued)

  • Mfr # NXLO323-MED
  • Zoro # G5774546
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NXLO323-MED
Zoro #
G5774546
UPC #
086189116916
Country of Origin
China

Dimensions

Size
8-1/2
Footwear Width
D
Height
3 in
Heel Height
Less Than 1/2 in

Details

Footwear Style
Athletic Shoe
Gender
Men's
Upper Boot Material
All Leather
Item
Work Shoe
Liner Material
Mesh
Metatarsal Guard
No
Metatarsal System
No
Toe Type
Alloy
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.72
Oil Resisting Sole
Yes
Toe Shape
Round
Chain Saw Cut Resistant
No
Removable Insole
Yes
Upper Material Description
Full-Grain, Water-Resistant Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Conductive
No
Completely Non Metallic
No
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insole System
Removable
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Shank Material
None
Insulated
No
Chemical Resisting Sole
No
For Outdoor Traction
Yes
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Oily
0.43
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.79
Predominant Footwear Color
Brown
Insulation Weight
None
Static Dissipative
No
Wide Toe Cap
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.38
Footwear Shank Type
None
Max. Heat Rating
350 Degrees F
Footwear Construction Type
Cemented
Style Number
NXLO323
Color
Tan
Non Metallic Upper
Yes
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Alloy Toe, Better Slip-Resistance, Electrical Hazard (EH), Oil-Resistant Sole, Non-Marking Upper, Non-Marking Sole, Wide Toe Cap

Description

Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Tan, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number NXLO323, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole No, Waterproof Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.