This item is Discontinued.

Oliver Size 10-1/2 Men's Miner Boot Steel Work Boot, Black 65690

Size 10-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183674
UPC #
-
Country of Origin
China

Dimensions

Size
10 1/2
Width
E
Heel Height
Less Than 1/2 in
Height
10 in
Footwear Width
E
Footwear Size
10 1/2
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Style Number
65690
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Standards
ASTM F2413-11
Footwear Construction Type
Direct Injected
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Polyester
Max. Heat Rating
572 Degrees F
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Waterproof Type
Waterproof Liner
Toe Type
Steel
Non Metallic Upper
No
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Upper Material Description
Full Grain Leather
Metatarsal Guard
Internal
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Midsole Material
Polyurethane
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Waterproof
Yes
Footwear Shank Type
Nylon
Completely Non Metallic
No
Ninety Degree Heel
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Shank Material
Nylon
Conductive
Yes
Metal Chip Resisting Sole
No
Upper Material
Leather
Closure Type
Lace
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Non-Marking Upper
No
Series
Oliver 65
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
Internal
Heat Resistant
Yes
Style Family
Miner Boot
Heel Definition
Flat Heel
Construction
Direct Attached
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Steel
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Liner Technology
SympaTex(R)
Metatarsal Guard System
Poron(R) XRD(R)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Polyester
Maximum Heat Rating (PRINT)
572 Degrees F
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.