This item is Discontinued.

Oliver Size 11-1/2 Men's Miner Boot Steel Work Boot, Black 65690

Size 11-1/2 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183762
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183762
UPC #
-
Country of Origin
China

Dimensions

Size
11 1/2
Width
E
Height
10 in
Footwear Width
E
Heel Height
Less Than 1/2 in
Footwear Size
11 1/2
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Toe Type
Steel
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Waterproof Type
Waterproof Liner
Waterproof
Yes
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Construction Type
Direct Injected
Midsole Material
Polyurethane
Completely Non Metallic
No
Oil Resisting Sole
Yes
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Closure Type
Lace Up
Style Number
65690
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Insulated
Yes
Non Metallic Upper
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Standards
ASTM F2413-11
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Liner Material
Polyester
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
Internal
Ninety Degree Heel
No
Predominant Footwear Color
Black
Metal Chip Resisting Sole
No
Conductive
Yes
Shank Material
Nylon
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Upper Material
Leather
Closure Type
Lace
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Heel Style
Flat Heel
Series
Oliver 65
Slip Resistant
Yes
Heat Resistant
Yes
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
Miner Boot
All-Leather Upper
Yes
Liner Technology
SympaTex(R)
Metatarsal Guard System
Poron(R) XRD(R)
Construction
Direct Attached
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyester
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.