This item is Discontinued.

Oliver Size 11 Men's Miner Boot Steel Work Boot, Black 65690

Size 11 Men's Miner Boot Steel Work Boot, Black (Discontinued)

  • Mfr # 65690
  • Zoro # G5183771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65690
Zoro #
G5183771
UPC #
-
Country of Origin
China

Dimensions

Size
11
Width
E
Footwear Width
E
Height
10 in
Heel Height
Less Than 1/2 in
Footwear Size
11
Size (PRINT)
11
Overall Height
10 in

Details

Footwear Style
Miner Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Miner Boot
Chain Saw Cut Resistant
No
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Footwear Sole Pattern
Cleated
Footwear Construction Type
Direct Injected
Electrical Hazard Rated
No
Non Metallic Upper
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Completely Non Metallic
No
Metatarsal Guard
Internal
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
Waterproof Liner
Midsole Material
Polyurethane
Toe Type
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Color
Black
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
65690
Max. Heat Rating
572 Degrees F
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
NANOlite w/ Comfort cushion Impact Absorption
Removable Insole
Yes
Wide Toe Cap
Yes
Static Dissipative
Yes
Standards
ASTM F2413-11
Liner Material
Polyester
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Non-Marking Sole
Yes
Insulated
Yes
Footwear Closure Type
Lace Up
Conductive
Yes
Shank Material
Nylon
Metal Chip Resisting Sole
No
Closure Type
Lace
Upper Material
Leather
Resists
Abrasions, Impacts, Oils, Slips, Static Dissipative
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Conductive (CD), Flat Heel, Heat-Resistant, Metatarsal Guard, Non-Marking Sole, Oil-Resistant Sole, Puncture-Resistant (PR), Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Metatarsal Guard Style
Internal
Non-Marking Upper
No
Slip Resistant
Yes
Heel Style
Flat Heel
Heat Resistant
Yes
Series
Oliver 65
Insole Technology
Comfort Cushioned, Impact Absorption, NANOlite(R)
Heel Definition
Flat Heel
Liner Technology
SympaTex(R)
Maximum Heat Rating
572 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
Miner Boot
Construction
Direct Attached
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Metatarsal Guard (PRINT)
Internal
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Liner Material (PRINT)
Polyester
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Miner Boot, Style Family Miner Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width E, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative Yes, Style Number 65690

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.